- 1200 mL Refill
- Fragrance Free
- Use with PURELL ES8 Dispensers
- Not for retail sale in the state of California
description
- Dye-free, fragrance-free hypoallergenic hand soap.
features
- Helps wash away dirt and germs commonly found in a healthcare environment
- Designed for frequent use in a healthcare environment
- ECOLOGO® Certified to Standard Name UL 2784
- USDA Certified Biobased Product
- Enriched with moisturizers and skin conditioners
- Dye-free and fragrance-free
- Hypoallergenic
- Free of phthalates, parabens and triclosan
- Compatible with nitrile, latex, and vinyl gloves
- Rinses clean for easy gloving
| Container Type | Refill |
| System | ES8 |
| Container Size | 1200 mL |
| Cleaner Type | Foam |
| Odor | Fragrance Free |
| Weight | 3.1 LB |

