- 1200 mL Refill
- Fresh Fragrance
- Use with PURELL ES8 Dispensers
- Not for retail sale in the state of California
description
- Spa-inspired, mild foam hand soap with pleasant fragrance.
features
- Helps wash away dirt and germs
- Contains natural moisturizers. Nourishes the skin while cleaning.
- ECOLOGO® Certified to Standard Name UL 2784
- USDA Certified Biobased Product
- Supports your skin’s natural ability to protect itself against dirt and germs
- Dye-free with light pleasant fragrance
- Enriched with skin conditioners
- Free of phthalates, parabens and triclosan
- Hypoallergenic
- “Energy-on-the-refill” technology - every refill has a built-in energy source, designed to last as long as the refill
| System | ES8 |
| Cleaner Type | Foam |
| Container Size | 1200 mL |
| Container Type | Refill |
| Odor | Fresh |
| Weight | 3.1 LB |

