- 5 oz Tube
- Water Resistant Barrier Lotion
features
- Light, nongreasy lotion helps protect skin from aqueous irritants
- Contains silicone, aloe, and vitamin E
- Fragrance-free
compliances
- 0
| Container Size | 5 oz |
| Type of Resistant | Water |
| Container Type | Tube |
| Color | White |
| Origin | Medicated Skin & Barrier Lotions |
| Weight | 9.5 LB |

