- 5 fl oz Tube
- A Light, Non-Greasy Lotion to Help Protect Skin From Solvent-Based Irritants
- Silicone Free
- Contains Aloe and Vitamin E
- Fragrance Free
features
- Light
- Nongreasy
- Contains aloe and vitamin E
- Silicone-free
- Fragrance-free
| Type of Resistant | Solvent |
| Container Type | Tube |
| Container Size | 5 oz |
| Brand. | Gojo® |
| Origin | Medicated Skin & Barrier Lotions |
| Color | White |
| Weight | 9.5 LB |

