- Hand Sanitizer Dispenser
- Touch-Free Floor Stand
- Use with PURELL ES10 1200 mL Refills
- Graphite Color
| Color | Graphite |
| System | ES10 |
| Container Size | 1200 mL |
| Weight | 14.5 LB |
| EAN or UPC | 10073852301790 |
| Color | Graphite |
| System | ES10 |
| Container Size | 1200 mL |
| Weight | 14.5 LB |
| EAN or UPC | 10073852301790 |