- 800 mL
- Water Resistant Barrier Lotion
features
- Light, nongreasy lotion helps protect skin from aqueous irritants
- Contains silicone, aloe, and vitamin E
- Fragrance-free
compliances
- 0
| Container Type | Refill |
| Origin | Medicated Skin & Barrier Lotions |
| Color | White |
| Brand. | Gojo® |
| Type of Resistant | Water |
| Container Size | 800 mL |
| Weight | 12.0 LB |

