- 800 mL
- Solvent Resistant Barrier Lotion
compliances
- 0
| Color | White |
| Container Size | 800 mL |
| Container Type | Refill |
| Origin | Medicated Skin & Barrier Lotions |
| Type of Resistant | Solvent |
| Weight | 12.0 LB |
| Color | White |
| Container Size | 800 mL |
| Container Type | Refill |
| Origin | Medicated Skin & Barrier Lotions |
| Type of Resistant | Solvent |
| Weight | 12.0 LB |