- Hand Soap Dispenser
- Touch-Free
- Use with PURELL ES10 1200 mL Refills
- White Color
| System | ES10 |
| Container Size | 1200 mL |
| Color | White |
| Weight | 1.85 LB |
| EAN or UPC | 10073852298083 |
| System | ES10 |
| Container Size | 1200 mL |
| Color | White |
| Weight | 1.85 LB |
| EAN or UPC | 10073852298083 |