- Mounted Foam Soap Dispenser
- Touch-Free
- Use with PURELL CX 1500 or 2300 mL Refills
- Chrome Finish
description
- Touch-free, battery-powered dispenser.
features
- Trouble-free performance
- Chrome finish complements décor
- GOJO® NEAT DISPENSE™ design keeps counters and sinks clean
- Compatible with GOJO® CX™ 1500 and 2300 mL refills
| System | CX™ |
| Color | Chrome |
| Weight | 3.3 LB |
| EAN or UPC | 73852010831 |

