- Gojo® Foam Soap
- CX™ 1,500 mL Refill
description
- The GOJO® CXi™ is the world's first reliable, touch-free counter mount foam soap system. The SANITARY SEALED™ cartridge system provides neat, clean performance. GOJO NEAT DISPENSE™ design helps eliminate messy drips.
features
- Rich, gentle, prelathered, luxury foam handwash for a convenient, pleasing experience
- For general, light-duty cleaning
- Translucent pink color
- cranberry fragrance
| Origin | Non-Antimicrobial Hand Soap |
| For Dispenser | 8500 |
| Cleaner Type | Foam |
| Use For | General Handwashing |
| Soap Type | Hand Soap |
| Container Type | Refill |
| System | CX™ |
| Container Size | 1500 mL |
| Brand. | Gojo® |
| Weight | 4.05 LB |
| EAN or UPC | 73852007831 |

