Gojo
8565-02
GOJO® Green Certified Foam
Item #102178777
-
EcoLogo UL-2784 -
Pre-Packed Quantities -
Green Seal Certified
- Gojo® Foam Soap
- CX™ 1,500 mL Refill
features
- Mild, biodegradable soap formula
- Product has been rigorously tested by unbiased, third-party organizations
- Meets standards for being environmentally responsible without sacrificing product performance
- Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Green Seal
- EcoLogo™ Certified to industrial and institutional hand cleaners (CCD-104)
| For Dispenser | 8500 |
| Container Type | Refill |
| System | CX™ |
| Container Size | 1500 mL |
| Cleaner Type | Foam |
| Color | Green |
| Soap Type | Hand Soap |
| Origin | Non-Antimicrobial Hand Soap |
| Brand. | Gojo® |
| Weight | 4.05 LB |
| EAN or UPC | 73852011937 |
-
EcoLogo UL-2784 -
Pre-Packed Quantities -
Green Seal Certified



