Skip to content Skip to navigation menu
PURELL CXR REDIFOAM™ Dispensing Fixture

8640-01

PURELL CXR REDIFOAM™ Dispensing Fixture
Item #115061977
  • Top-Fill Fixture
  • Touch-Free
  • Use with PURELL CXR 2000 mL Refills
  • Chrome
PURELL CXR REDIFOAM™ Dispensing Fixture
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Top-Fill Fixture
  • Touch-Free
  • Use with PURELL CXR 2000 mL Refills
  • Chrome

description

  • Touch-free, top-fill dispensing fixture.

features

  • Top-fill design eliminates the need to remove panels to refill soap, reducing labor by 57 percent and eliminating safety concerns¹
  • Commercial–grade construction above and below the counter, with all-metal components built to handle frequent use
  • Patented, level-sensing design with on-spout refill indicator lights eliminate the need to manually reset
  • Fully waterproof electronics
  • Medical-grade connections maintain an airless fluid transfer with no drips or spills
  • Remote foam generation to ensure the system doesn't lose its prime
  • Multiple power options to choose from, including AC adapters, hard-wire adaptation kits or batteries
  • SMARTLINK™ Capability with an optional plug-in module for smart system integration
  • Energy options not included
  • 3 year guarantee from date of installation, does not cover vandalism or intentional misuse
System CX™
Color Chrome
Container Size 2000 mL
Weight 5.81 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison