- 700 mL Refill
- Fragrance Free
- Use with GOJO ADX-7 Dispensers
description
- Spa-inspired, green certified foam hand soap that is both fragrance and dye free.
features
- Enriched with moisturizers and skin conditioners
- ECOLOGO® Certified to Standard Name UL 2784
- USDA Certified Biobased Product
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
| Container Size | 700 mL |
| Odor | Fragrance Free |
| Container Type | Refill |
| Cleaner Type | Foam |
| System | ADX-7™ |
| Weight | 1.775 LB |

