Skip to content Skip to navigation menu
PURELL® ADX-7™ Dispenser

8728-06

PURELL® ADX-7™ Dispenser
Item #102755223
  • Hand Sanitizer Dispenser
  • Push-Style
  • Use with PURELL 700 mL Refills
  • Chrome/Black Color
PURELL® ADX-7™ Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hand Sanitizer Dispenser
  • Push-Style
  • Use with PURELL 700 mL Refills
  • Chrome/Black Color

description

  • Compact hand sanitizer dispenser.

features

  • Compact design, ideal for tight spaces
  • Sight window makes it easy to check refill level
  • Converts to a locking dispenser – key included
  • ADA compliant for protrusion into walkways
  • Multiple colors and finishes available
Color Black
Container Size 700 mL
System ADX-7™
Weight 0.833 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison