- Hand Medic™ Antiseptic Skin Treatment Lotions
- White
description
- Fragrance-free skin conditioner, specially formulated for industrial environments.
features
- Helps prevent dry, cracked skin by maintaining skin's moisture level
- Absorbs quickly with no greasy after-feel
- Silicone and fragrance free
- Dermatologist tested
- Latex glove compatible
- NSF E4 Registered
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
| Brand. | Gojo® |
| Origin | Conditioners & Moisturizers |
| Soap Type | Conditioner/Moisturizer |
| Container Type | Refill |
| Container Size | 685 mL |
| System | ADX-7™ |
| Weight | 1.775 KG |

