- Foam Soap Dispenser
- Push-Style
- Use with PROVON 700 mL Refills
- Chrome/Black Color
description
- Compact foam soap dispenser for healthcare.
features
- Compact design, ideal for tight spaces
- Sight window makes it easy to check refill level
- Converts to a locking dispenser – key included
- Available for customization
- Multiple colors and finishes available
- Compatible with PROVON® ADX-7™ 700 mL refills
| Container Size | 700 mL |
| System | ADX-7™ |
| Color | Black |
| Weight | 0.833 LB |

