- Hand & Body Lotion Dispenser
- Push-Style
- Use with PROVON 700 mL Refills
- Gray/White Color
description
- Moisturizing lotion dispenser for healthcare environments.
features
- Slim, high-capacity design
- Large sight window makes it easy to check refill level
- Converts to a locking dispenser – key included
- Available for customization
- Multiple colors and finishes available
- Compatible with PROVON® ADX-7™ 700 mL refills
| Container Size | 700 mL |
| Color | Gray/White |
| System | ADX-7™ |
| Weight | 0.833 LB |

