Skip to content Skip to navigation menu
GOJO® ADX-7™ Dispenser

8780-06

GOJO® ADX-7™ Dispenser
Item #102741607
  • Foam Soap Dispenser
  • Push-Style
  • Use with GOJO 700 mL Refills
  • White Color
GOJO® ADX-7™ Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Foam Soap Dispenser
  • Push-Style
  • Use with GOJO 700 mL Refills
  • White Color

description

  • Compact foam soap dispenser.

features

  • Compact design, ideal for tight spaces
  • Sight window makes it easy to check refill level
  • Converts to a locking dispenser – key included
  • Available for customization
  • Multiple colors and finishes available
  • Compatible with GOJO® ADX-7™ 700 mL refills
Color White
Container Size 700 mL
System ADX-7™
Weight 0.833 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison