- 1250 mL Refill
- Plum Fragrance
- Use with GOJO ADX-12 Dispensers
description
- Antibacterial foam hand soap, specially formulated with skin moisturizers.
features
- Luxurious lather and plum fragrance
- Enriched with skin conditioner
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
| Container Size | 1250 mL |
| Odor | Plum |
| Cleaner Type | Foam |
| Soap Type | Antibacterial |
| Container Type | Refill |
| System | ADX-12™ |
| Weight | 3.033 LB |

