- Hand Sanitizer Dispenser
- Push-Style
- Use with PURELL 1200 mL Refills
- White Color
description
- Hand sanitizer dispenser.
features
- Slim, high-capacity design
- Large sight window makes it easy to check refill level
- Converts to a locking dispenser – key included
- ADA compliant for protrusion into walkways
- Multiple colors and finishes available
- Compatible with PURELL® ADX-12™ 1250 mL refills
| System | ADX-12™ |
| Container Size | 1200 mL |
| Color | White |
| Weight | 1.1 LB |

