Skip to content Skip to navigation menu
PURELL® ADX-12™ Dispenser

8828-06

PURELL® ADX-12™ Dispenser
Item #102749570
  • Hand Sanitizer Dispenser
  • Push-Style
  • Use with PURELL 1200 mL Refills
  • Chrome/Black Color
PURELL® ADX-12™ Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hand Sanitizer Dispenser
  • Push-Style
  • Use with PURELL 1200 mL Refills
  • Chrome/Black Color

description

  • Hand sanitizer dispenser.

features

  • Slim, high-capacity design
  • Large sight window makes it easy to check refill level
  • Converts to a locking dispenser – key included
  • ADA compliant for protrusion into walkways
  • Multiple colors and finishes available
  • Compatible with PURELL® ADX-12™ 1200 mL refills
System ADX-12™
Color Black
Container Size 1200 mL
Weight 1.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison