Skip to content Skip to navigation menu
PROVON® ADX-12™ Dispenser

8871-06

PROVON® ADX-12™ Dispenser
Item #102754776
  • Foam or Shower Soap Dispenser
  • Push-Style
  • Use with PROVON 1250 mL Refills
  • Gray/White Color
PROVON® ADX-12™ Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Foam or Shower Soap Dispenser
  • Push-Style
  • Use with PROVON 1250 mL Refills
  • Gray/White Color

description

  • Foam soap dispenser for healthcare.

features

  • Slim, high-capacity design
  • Large sight window makes it easy to check refill level
  • Converts to a locking dispenser – key included
  • Available for customization
  • Multiple colors and finishes available
  • Compatible with PROVON® ADX-12™ 1250 mL refills
System ADX-12™
Color Gray/White
Container Size 1250 mL
Weight 1.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison