Skip to content Skip to navigation menu
GOJO® ADX-12™ Dispenser

8884-06

GOJO® ADX-12™ Dispenser
Item #102746422
  • Foam or Shower Soap Dispenser
  • Push-Style
  • Use with GOJO 1250 mL Refills
  • Gray Color
GOJO® ADX-12™ Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Foam or Shower Soap Dispenser
  • Push-Style
  • Use with GOJO 1250 mL Refills
  • Gray Color

description

  • Foam soap dispenser.

features

  • Slim, high-capacity design
  • Large sight window makes it easy to check refill level
  • Converts to a locking dispenser – key included
  • Available for customization
  • Multiple colors and finishes available
  • Compatible with GOJO® ADX-12™ 1250 mL refills
Color Gray
Container Size 1250 mL
System ADX-12™
Weight 1.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison