- 4000 Ct Packets
- Individually Wrapped
- Alcohol Formula
- Fragrance Free
description
- Economical, non-linting wipes.
applications
- Food service, healthcare, travel and hospitality markets
features
- Kills 99.99 percent of most common germs that may cause illness
- 62 percent alcohol formulation cleans and sanitizes
- Individually wrapped
- GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes.
| Origin | Sanitizers |
| Container Type | Packed Shipper |
| Odor | Fragrance Free |
| Container Size | 4000 Ct |
| Brand. | Purell® |
| Soap Type | Sanitizing |
| Towel Size | 5 in x 7 in |
| Cleaner Type | Wipes |
| Weight | 28.54 LB |
| EAN or UPC | 73852009910 |

