- 80 Ct Canister
- Alcohol Formula
- Fragrance Free
- Non-Linting
description
- Durable, non-linting wipes.
features
- Kills 99.99 percent of most common germs that may cause illness
- Removes light soils and dirt from hands
- Fragrance and dye free
- FDA Food Code compliant
- GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes.
| Odor | Fragrance Free |
| Container Size | 80 Ct |
| Towel Size | 6 in x 7 in |
| Container Type | Canister |
| Weight | 1.017 LB |
| EAN or UPC | 73852015911 |

