- Black Dispenser
- Use for 800 mL GOJO® Bag-in-Box Refills
description
- Compact lotion soap, shower soap or lotion dispenser.
features
- Compact design optimizes wall space
- Multiple colors available
compliances
- 0
| Use With | 800 mL GOJO® Bag-in-Box Refills |
| Container Type | Dispenser |
| Container Size | 800 mL |
| Color | Black |
| Brand. | Gojo® |
| Origin | Dispensers |
| Soap Type | Dispensers |
| Weight | 1.583 LB |
| EAN or UPC | 73852090338 |

