- Bag-in-Box Dispenser
- White
- 800 mL
| Height | 5.130 in |
| Color | White |
| Container Type | Dispenser |
| Container Size | 800 mL |
| Length | 11.060 in |
| Weight | 1.58 LB |
| EAN or UPC | 10073852090373 |
| Height | 5.130 in |
| Color | White |
| Container Type | Dispenser |
| Container Size | 800 mL |
| Length | 11.060 in |
| Weight | 1.58 LB |
| EAN or UPC | 10073852090373 |