- 100 Ct Slim Canister
- Non-Alcohol Formula
- Non-Linting
- Fresh Citrus Fragrance
description
- Durable, non-linting wipes.
features
- Kills 99.99 percent of most common germs that may cause illness
- Removes light soils and dirt from hands
- Moisturizers keep skin soft
- GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes.
| Container Type | Canister |
| Container Size | 100 Ct |
| Odor | Fresh Citrus |
| Towel Size | 5.75 in x 7 in |
| Weight | 0.821 LB |

