- 270 Ct Eco-Fit Canister
- Non-Alcohol Formula
- Non-Linting
- Fresh Citrus Fragrance
description
- Durable, non-linting wipes.
applications
- Desks
- Work benches
- Common areas such as break rooms
- Anywhere that soap and water are not available
features
- Kills 99.99 percent of most common germs that may cause illness
- Removes light soils and dirt from hands
- Alcohol-free formulation
- GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes.
| Type | Wipes |
| Container Size | 270 Ct |
| Container Type | Canister |
| Towel Type | Sanitizing |
| Sheets per Roll/Pack | 270 |
| Towel Size | 6 in x 6.75 in |
| Origin | Sanitizers |
| Cleaner Type | Wipes |
| Brand. | Purell® |
| Soap Type | Sanitizing |
| Odor | Fresh Citrus |
| Weight | 2.267 LB |
| EAN or UPC | 73852028638 |
-
No Air Shipping -
Pre-Packed Quantities



