- 1200 Ct Refill Pouch
- Use with PURELL High Capacity Dispensers
- Fresh Citrus Fragrance
description
- A high-capacity refill pouch ideal for all high-traffic locations.
applications
- Desks
- Work benches
- Common areas such as break rooms
- Anywhere that soap and water are not available
features
- Large, durable, and textured wipe removes light soils and dirt from hands
- Kills 99.99 percent of most common germs that may cause illness
- Convenient for use whenever soap and water are not available
- Dermatologist tested
- Alcohol-free formulation
- GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes.
| Container Type | Refill |
| Container Size | 1200 Ct |
| Cleaner Type | Sanitizing |
| Odor | Fresh Citrus |
| Towel Size | 6 in x 8 in |
| Weight | 9.75 LB |
| EAN or UPC | 73852021646 |
-
No Air Shipping -
Pre-Packed Quantities



