- 40 Ct Canister
- 5.7" x 7" Wipes
- Clean Refreshing Fragrance
description
- Help your family and those you care for kill germs on their hands with PURELL® Hand Sanitizing Wipes.
features
- PURELL Hand Sanitizing Wipes kill 99.99 percent of most common germs that may cause illness to help families sanitize hands anywhere
- These durable, pre-moistened wipes have a light texture, so they not only sanitize, they also help wipe away light soils on hands
- These durable, pre-moistened wipes have a light texture, to both sanitize and help wipe away light soils on hands
- The gentle, effective formula has no strong fumes while leaving hands feeling fresh and clean
- PURELL wipes are dermatologist tested to be gentle on all skin types
- GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes.
| Odor | Refreshing |
| Towel Size | 5.7 in x 7 in |
| Container Size | 40 Ct |
| Container Type | Canister |
| Weight | 0.6 LB |

