- Gojo® Antimicrobial Lotion Soap
- 800 mL Bag-in-Box Refill
description
- For general handwashing and germ killing.
features
- Ideal in all general washroom applications
- USDA Certified Biobased Product
| For Dispenser | 9033, 9034 |
| Container Size | 800 mL |
| System | Bag-in-Box |
| Container Type | Refill |
| Brand. | Gojo® |
| Soap Type | Antimicrobial |
| Use With Dispensers | 9033, 9034 |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| Cleaner Type | Liquid Soap |
| Weight | 2.0 LB |
| EAN or UPC | 73852091274 |

