- 1700 Ct Refill Pouch
- Use with PURELL High Capacity Dispensers
- Fresh Citrus Fragrance
description
- A high-capacity refill pouch ideal for all high-traffic locations.
features
- Durable and textured wipe removes light soils and dirt from hands
- Kills 99.99 percent of most common germs that may cause illness
- Convenient for use whenever soap and water are not available
- Dermatologist tested
- Alcohol-free formulation
- GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes.
| Towel Size | 5 in x 7 in |
| Container Size | 1700 Ct |
| Container Type | Refill |
| Odor | Fresh Citrus |
| Weight | 10.625 LB |

