Skip to content Skip to navigation menu
PURELL® Foodservice Surface Sanitizing Wipes

9341-06

PURELL® Foodservice Surface Sanitizing Wipes
Item #118715693
  • 110 Ct Canister
  • 7" x 10" Wipes
  • Fragrance Free
PURELL® Foodservice Surface Sanitizing Wipes
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 110 Ct Canister
  • 7" x 10" Wipes
  • Fragrance Free

description

  • No-rinse, food-contact, surface sanitizing wipes.

features

  • Kills human coronavirus (COVID-19) in 30 seconds
  • Effective against Salmonella, Listeria, Cold & Flu, and Norovirus
  • EPA Registered and U.S. Food Code compliant
  • No precautionary statements. No hand washing required after use.
  • Fragrance Free
Odor Fragrance Free
Weight 2.56 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison