Skip to content Skip to navigation menu
PURELL® Healthcare Surface Disinfecting Wipes

9370-12

PURELL® Healthcare Surface Disinfecting Wipes
Item #119602713
  • 72 Ct Flowpack
  • 7" x 10" Wipes
  • Fragrance Free
PURELL® Healthcare Surface Disinfecting Wipes
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 72 Ct Flowpack
  • 7" x 10" Wipes
  • Fragrance Free

description

  • One-step, hospital-grade surface disinfecting wipes.

features

  • Effective against SARS-CoV-2 (COVID-19) in 30 seconds
  • 2-Minute Disinfection, including MRSA, CRE, VRE and all ESKAPE pathogens
  • Fragrance-free formulation, with no harsh fumes and no precautionary statements
  • No rinse required on food-contact surfaces
  • Multi-Surface Compatibility
  • Portable packaging allows you to bring wipes from one location to the next to ensure wipes are always available
  • Slim packaging fits in EVS carts, packed WOW carts and wheelchair pockets
Odor Fragrance Free
Weight 1.73 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison