- 1700 Ct Refill Pouch
- Use with PURELL High Capacity Dispensers
- Fresh Citrus Fragrance
description
- A high-capacity refill pouch ideal for all high-traffic locations.
features
- GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes.
| Odor | Fresh Citrus |
| Container Size | 1700 Ct |
| Towel Size | 5 in x 6 in |
| Container Type | Refill |
| Weight | 8.25 LB |

