- White Dispenser
- Use for 8 fl oz PURELL® Refill Bottles
applications
- For use in small spaces and on medication or environmental services carts
features
- Makes the most of limited space
- Fits into busy work environments
- One-hand push operation
- Portion control helps reduce waste
- Guaranteed for life
| Container Type | Dispenser |
| Use w/ Part No. | 9654 |
| Origin | Dispensers |
| Brand. | Purell® |
| Color | White |
| Soap Type | Dispensers |
| Use With | 8 fl oz PURELL® Refill Bottles |
| Container Size | 8 oz |
| Weight | 0.417 LB |
| EAN or UPC | 73852096019 |

