Gojo
9605-24
PURELL® Advanced Hand Sanitizer Gel
Item #101849973
-
No Air Shipping -
Pre-Packed Quantities
- PURELL® Instant Hand Sanitizer
- 2 fl oz Bottle w/Fill Cap
description
- Refreshing gel hand sanitizer that kills germs and leaves hands feeling soft
features
- Kills 99.99 percent of most common germs that may cause illness
- Outperforms other hand sanitizers ounce-for-ounce¹
- Clinically-proven to maintain skin health²
- America’s #1 Instant Hand Sanitizer³
| Cleaner Type | Sanitizing |
| Container Type | Bottle |
| Origin | Sanitizers |
| Brand. | Purell® |
| Container Size | 2 oz |
| Weight | 0.183 LB |
| EAN or UPC | 73852001310 |
-
No Air Shipping -
Pre-Packed Quantities


