Gojo
9624-24
PURELL® Advanced Hand Sanitizer Biobased Gel
Item #102185529
-
Pre-Packed Quantities -
No Air Shipping -
Eco-Friendly
- PURELL® Instant Hand Sanitizer FST™ Military Bottle
- 3 oz Bottle
description
- Refreshing gel made with naturally-renewable ethanol.
applications
- Desks
- Work benches
- Common areas such as break rooms
- Anywhere that soap and water are not available
features
- Kills 99.99 percent of most common germs that may cause illness
- Produced with ethanol made from renewable natural resources
- USDA Certified Biobased Product
- Outperforms other hand sanitizers ounce-for-ounce¹
- Clinically-proven to maintain skin health²
- America’s #1 Instant Hand Sanitizer³
- SANITARY SEALED™ refill helps prevent contamination
compliances
- 0
options
- Available in gel or foam in multiple sizes and dispensing platforms
| Container Type | Bottle |
| Soap Type | Sanitizing |
| Container Size | 3 oz |
| Origin | Sanitizers |
| Brand. | Purell® |
| Weight | 0.25 LB |
| EAN or UPC | 73852009255 |
| NSN Number | 6508-01-535-5409 |
-
Pre-Packed Quantities -
No Air Shipping -
Eco-Friendly



