Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
PURELL® Advanced Instant Hand Sanitizer

9625-04

PURELL® Advanced Instant Hand Sanitizer
Item #101953557
  • PURELL® Instant Hand Sanitizer
  • 2 L Bottle
PURELL® Advanced Instant Hand Sanitizer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • PURELL® Instant Hand Sanitizer
  • 2 L Bottle

description

  • Refreshing gel hand sanitizer that kills germs and leaves hands feeling soft

applications

  • Desks
  • Work benches
  • Common areas such as break rooms
  • Anywhere that soap and water are not available

features

  • Kills 99.99 percent of most common germs that may cause illness
  • Outperforms other hand sanitizers ounce-for-ounce¹
  • Clinically-proven to maintain skin health²
  • America’s #1 Instant Hand Sanitizer³
Soap Type Sanitizing
Container Size 2 L
Container Type Bottle w/ Pump
Origin Sanitizers
Weight 3.8 LB
EAN or UPC 73852006452
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison