- PURELL® Surgical Scrub with Moisturizers
- 2 fl oz Bottle w/Fill Cap
description
- Specially-formulated for the operating room and other high-risk areas.
features
- Designed to meet and exceed FDA surgical scrub requirements*
- Advanced formulation provides instant germ kill with persistent antimicrobial activity - decreases rebound of microbial growth after surgical hand antisepsis for up to six hours
- 5 skin conditioners keep skin smooth and healthy
- Only requires 2 applications
- Dries quickly
- Compatible with latex, neoprene and polyisoprene gloves
| Container Type | Bottle w/ Fill Cap |
| Origin | Sanitizers |
| Soap Type | Sanitizing |
| Brand. | Purell® |
| Container Size | 2 oz |
| Weight | 0.183 LB |
| EAN or UPC | 73852010749 |

