- White Dispenser
- Use for 15 oz PURELL® Foaming Hand Sanitizer
features
- Dispenser for PURELL® Foaming Hand Sanitizer
- Easy installation and simple, convenient, push-bar actuation
- Unique sanitary dispensing system minimizes cross-contamination
compliances
- 0
| Container Type | Dispenser |
| Use With | 15 oz PURELL® Foaming Hand Sanitizer |
| Color | White |
| Container Size | 15 oz |
| Brand. | Purell® |
| Soap Type | Dispensers |
| Origin | Dispensers |
| Weight | 0.313 LB |
| EAN or UPC | 73852000481 |

