- Micrell® Antibacterial Lotion Soap
- 1 gal Jug
applications
- Schools
- Health clubs
- Recreation areas
- Offices
features
- Quick-acting antimicrobial agent (PCMX) kills germs
- Light scent and effective degreasing agent make it perfect for food service environments
- Nonirritating formula makes it ideal for frequent use
| Soap Type | Antibacterial |
| Cleaner Type | Liquid Soap |
| Container Size | 1 gal |
| Soil Type | Light-Duty, Germs |
| Brand. | Micrell® |
| Container Type | Jug |
| Color | Yellow |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| Color Code | Yellow |
| Weight | 9.0 LB |
| EAN or UPC | 73852097559 |

