- 12 fl oz Pump Bottle
- Citrus Fragrance
description
- Specially-formulated antimicrobial lotion soap for foodservice establishments.
applications
- Schools
- Health clubs
- Recreation areas
- Offices
features
- Quick-acting PCMX formulation is triclosan-free and gentle on hands
- Effective degreasing agent
- USDA Certified Biobased Product
- Kills the most common germs that may cause illness
| Container Type | Bottle w/ Pump |
| Odor | Citrus |
| Container Size | 12 oz |
| Brand. | Micrell® |
| Soil Type | Light-Duty, Germs |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| Soap Type | Antibacterial |
| Cleaner Type | Liquid Soap |
| Color | Yellow |
| Color Code | Yellow |
| Weight | 0.925 LB |
| EAN or UPC | 73852097597 |

