- Bricklayer's Chisel
- 2 1/4" Width of Cut x 8" Long
| Material | Tool Steel |
| Tip Type | Flat |
| Width of Cut | 2 1/4 in |
| Chisel Type | Bricklayer's |
| Applicable Materials | Soft Stone |
| Length | 8 in |
| Stock Shape | Hex |
| Weight | 1.48 LB |
| Material | Tool Steel |
| Tip Type | Flat |
| Width of Cut | 2 1/4 in |
| Chisel Type | Bricklayer's |
| Applicable Materials | Soft Stone |
| Length | 8 in |
| Stock Shape | Hex |
| Weight | 1.48 LB |