- Utility Brush
- Tampico
| Bristle Material | Tampico |
| Handle Type | Curved |
| Block Length | 6 1/2 in |
| Trim Length | 4 in |
| Block Width | 2 in |
| Handle Material | Wood |
| Weight | 0.79 LB |
| Bristle Material | Tampico |
| Handle Type | Curved |
| Block Length | 6 1/2 in |
| Trim Length | 4 in |
| Block Width | 2 in |
| Handle Material | Wood |
| Weight | 0.79 LB |