- Drywall T-Square
- 1/8 in
- 48" Blade Length
features
- High contrast black markings
| Beam Width | 2 in |
| Blade Length | 48 in |
| Finish | Gold Anodized |
| Blade Width | 2 in |
| Blade Thickness | 0.125 in |
| Increment @ Scale | 1/8 in @ 1 in |
| Measuring System | Inch |
| No. of Scales | 2 |
| Material | Aluminum |
| Weight | 2.58 LB |

