- Stainless Steel Pool Trowel
- 16" x 4" Blade
- Camel Back Wooden Handle
features
- High grade stainless steel blade
- Ultra smooth camel back wood handle
- Shorter shank allows for more flexibility
- Round edges prevent surface gouging
| Type | Trowel |
| Blade Material | Stainless Steel |
| Length | 16 in |
| Handle Material | Wood |
| Weight | 1.3 LB |

