- Stainless Steel Groover
- 6"x 3" Blade
- 1/2" Tooth Depth
- 1/2" Tooth Width
- Wooden Handle
features
- Ultra smooth wood handle
- Rust proof stainless steel body
- Weighted for optimal performance
| Blade Material | Stainless Steel |
| Length | 6 in |
| Type | Grooved |
| Handle Material | Wood |
| Tooth Width | 1/2 in |
| Tooth Depth | 0.5 in |
| Weight | 0.95 LB |

