- Extruded Magnesium Hand Float
- 16" x 3 1/2" Blade
- Ultra-Smooth Wood Handle
features
- Ultra smooth wood handle
- Extruded out of high quality magnesium
- Tapered thin blade for fitting into tight areas
- Rounded edges
| Blade Material | Magnesium |
| Length | 16 in |
| Type | Hand Float |
| Width | 3 1/2 in |
| Handle Material | Wood |
| Weight | 1.8 LB |

